
Industrial Black General-Duty Rubber Caster, Fixed, with Plate, Black
Mfr # F27280
Zoro # G204654129
product price: $14.59
/eaKey Features
Plate Size
2 3/8 in x 3 5/8 in (60 mm x 92 mm)
Caster Mounting Type
Plate
Material
General Duty Rubber
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F27280
Zoro #
G204654129
UPC #
57507272805
Country of Origin
China
Dimensions
Plate Size
2 3/8 in x 3 5/8 in (60 mm x 92 mm)
Details
Caster Mounting Type
Plate
Material
General Duty Rubber
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Capacity (Lb.)
max 112 kg
Weight
0.6 kg
Description
These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.