
Industrial Black General-Duty Rubber Caster, Swivel Without Brake, with Plate, Black
Mfr # F25533
Zoro # G104654038
product price:Â $17.95
/eaKey Features
Plate Size
2 3/8 in x 3 5/8 in (60 mm x 92 mm)
Capacity (Lb.)
max 135 kg
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
General Duty Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F25533
Zoro #
G104654038
UPC #
57507255334
Country of Origin
China
Dimensions
Plate Size
2 3/8 in x 3 5/8 in (60 mm x 92 mm)
Details
Capacity (Lb.)
max 135 kg
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
General Duty Rubber
Caster Mounting Type
Plate
Weight
1.19 kg
Description
These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.