
Industrial Black Phenolic Casters, Swivel Without Brake, with Plate, Black
Mfr # F26819
Zoro # G504653860
product price:Â $29.25
/eaKey Features
Application
Asphalt, Wood/Planking, Carpet, Concrete
Plate Size
31 5/16 in x 4 1/2 in (100 mm x 115 mm)
Features
With Lubrication Fittings
Caster Mounting Type
Plate
Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F26819
Zoro #
G504653860
UPC #
57507268198
Country of Origin
China
Dimensions
Plate Size
31 5/16 in x 4 1/2 in (100 mm x 115 mm)
Details
Application
Asphalt, Wood/Planking, Carpet, Concrete
Features
With Lubrication Fittings
Caster Mounting Type
Plate
Material
Phenolic
Capacity (Lb.)
max 260 kg
Color
Black
Weight
1.6 kg
Description
These industrial black general-duty rubber casters are suitable for surfaces that have water, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.