Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Blue Elastic Rubber Caster, Fixed, with Plate, Blue

  • Mfr # F08334

  • Zoro # G804653867


product price: $15.25
/ea

Key Features

Material
Elastic Rubber
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Capacity (Lb.)
max 60 kg
Caster Mounting Type
Plate
Plate Size
3 7/16 in x 4 in (87 mm x 102 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08334
Zoro #
G804653867
UPC #
57507083340
Country of Origin
China

Dimensions

Plate Size
3 7/16 in x 4 in (87 mm x 102 mm)

Details

Material
Elastic Rubber
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Capacity (Lb.)
max 60 kg
Caster Mounting Type
Plate
Color
Blue
Weight
0.68 kg

Description

Blue non-marking runner tread. These heavy-duty casters are durable and designed for use in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.