Zoro Homepage

Industrial Blue Elastic Rubber Caster, Fixed, with Plate, Blue

  • Mfr # F08337

  • Zoro # G004653858


product price: $16.45
/ea

Key Features

Caster Mounting Type
Plate
Color
Blue
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Material
Elastic Rubber
Weight
0.99 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08337
Zoro #
G004653858
UPC #
57507083371
Country of Origin
China

Details

Caster Mounting Type
Plate
Color
Blue
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Material
Elastic Rubber
Weight
0.99 kg

Description

Blue non-marking runner tread. These heavy-duty casters are durable and designed for use in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.