Industrial Blue Elastic Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue

  • Mfr # F08339

  • Zoro # G404654165


product price: $21.95
/ea

Key Features

Caster Mounting Type
Plate
Material
Elastic Rubber
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Color
Blue
Weight
1.5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F08339
Zoro #
G404654165
UPC #
57507083395
Country of Origin
China

Details

Caster Mounting Type
Plate
Material
Elastic Rubber
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Color
Blue
Weight
1.5 kg

Description

Industrial black general-duty polypropylene caster. These heavy-duty casters are durable and designed for use in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.