
Industrial Euro Series Rubber Caster, Fixed, with Plate, Black
Mfr # F24796
Zoro # G104654182
product price: $9.25
/eaKey Features
Material
Euro Series Rubber
Application
Asphalt, Wood/Planking, Steel, Concrete
Capacity (Lb.)
max 50 kg
Caster Mounting Type
Plate
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24796
Zoro #
G104654182
UPC #
057507247964
Country of Origin
China
Dimensions
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Details
Material
Euro Series Rubber
Application
Asphalt, Wood/Planking, Steel, Concrete
Capacity (Lb.)
max 50 kg
Caster Mounting Type
Plate
Color
Black
Weight
0.52 kg
Description
These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.