Zoro Homepage

Industrial Euro Series Rubber Caster, Fixed, with Plate, Black

  • Mfr # F24798

  • Zoro # G704653967


product price: $13.79
/ea

Key Features

Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Weight
1.06 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24798
Zoro #
G704653967
UPC #
57507247988
Country of Origin
China

Details

Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Weight
1.06 kg

Description

These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.