Industrial Euro Series Rubber Caster, Swivel with Double-Lock Brake, with Plate, Black

  • Mfr # F24801

  • Zoro # G604653883


product price:  $14.35
/ea

Key Features

Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Weight
0.94 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24801
Zoro #
G604653883
UPC #
57507248015
Country of Origin
China

Details

Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Weight
0.94 kg

Description

Industrial pneumatic casters. Absorbs shocks and vibration. Suitable for concrete, wood, asphalt, and gravel. Moves delicate loads smoothly and safely over rough surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.