
Industrial Euro Series Rubber Caster, Swivel with Double-Lock Brake, with Plate, Black
Mfr # F24802
Zoro # G704653899
product price:Â $17.55
/eaKey Features
Capacity (Lb.)
max 70 kg
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Application
Asphalt, Wood/Planking, Steel, Concrete
Caster Mounting Type
Plate
Material
Euro Series Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24802
Zoro #
G704653899
UPC #
57507248022
Country of Origin
China
Dimensions
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Details
Capacity (Lb.)
max 70 kg
Application
Asphalt, Wood/Planking, Steel, Concrete
Caster Mounting Type
Plate
Material
Euro Series Rubber
Color
Black
Weight
1.07 kg
Description
Industrial pneumatic casters. Absorbs shocks and vibration. Suitable for concrete, wood, asphalt, and gravel. Moves delicate loads smoothly and safely over rough surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.