
Industrial Euro Series Rubber Caster, Swivel with Double-Lock Brake, with Plate, Black
Mfr # F24803
Zoro # G104653833
product price:Â $21.25
/eaKey Features
Capacity (Lb.)
max 100 kg
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F24803
Zoro #
G104653833
UPC #
57507248039
Country of Origin
China
Dimensions
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Details
Capacity (Lb.)
max 100 kg
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Material
Euro Series Rubber
Caster Mounting Type
Plate
Weight
1.51 kg
Description
Industrial pneumatic casters. Absorbs shocks and vibration. Suitable for concrete, wood, asphalt, and gravel. Moves delicate loads smoothly and safely over rough surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.