Industrial Euro Series Rubber Caster, Swivel Without Brake, with Plate, Black

  • Mfr # F24788

  • Zoro # G604654002


product price:  $26.75
/ea

Key Features

Plate Size
4 11/32 in x 5 5/16 in (110 mm x 135 mm)
Material
Euro Series Rubber
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Capacity (Lb.)
max 140 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24788
Zoro #
G604654002
UPC #
57507247889
Country of Origin
China

Dimensions

Plate Size
4 11/32 in x 5 5/16 in (110 mm x 135 mm)

Details

Material
Euro Series Rubber
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Capacity (Lb.)
max 140 kg
Color
Black
Weight
2.22 kg

Description

These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.