Industrial Euro Series Rubber Caster, Swivel Without Brake, with Plate, Black

  • Mfr # F24791

  • Zoro # G204653900


product price:  $11.99
/ea

Key Features

Material
Euro Series Rubber
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F24791
Zoro #
G204653900
UPC #
57507247919
Country of Origin
China

Dimensions

Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)

Details

Material
Euro Series Rubber
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Concrete
Color
Black
Capacity (Lb.)
max 70 kg
Weight
0.81 kg

Description

These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.