
Industrial Euro Series Rubber Caster, Swivel Without Brake, with Plate, Black
Mfr # F24792
Zoro # G504653938
product price:Â $16.69
/eaKey Features
Color
Black
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Capacity (Lb.)
max 100 kg
Caster Mounting Type
Plate
Material
Euro Series Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24792
Zoro #
G504653938
UPC #
57507247926
Country of Origin
China
Dimensions
Plate Size
3 5/32 in x 4 1/32 in (80 mm x 102 mm)
Details
Color
Black
Capacity (Lb.)
max 100 kg
Caster Mounting Type
Plate
Material
Euro Series Rubber
Application
Asphalt, Wood/Planking, Steel, Concrete
Weight
1.17 kg
Description
These Euro series industrial rubber casters are suitable for surfaces that have water, detergent, petroleum, or by-products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.