Industrial Gray Rubber Caster, Swivel Without Brake, with Plate, Gray

  • Mfr # 15010010501

  • Zoro # G504653945


product price: $9.15
/ea

Key Features

Caster Mounting Type
Plate
Application
Wood/Planking, Tile/Ceramic/ Linoleum, Carpet, Concrete, Hardwood/Laminate
Color
Gray
Material
Rubber
Weight
0.1249 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15010010501
Zoro #
G504653945
UPC #
773199284888
Country of Origin
China

Details

Caster Mounting Type
Plate
Application
Wood/Planking, Tile/Ceramic/ Linoleum, Carpet, Concrete, Hardwood/Laminate
Color
Gray
Material
Rubber
Weight
0.1249 kg

Description

These medium-duty multipurpose furniture casters with threaded stem are recommended for carpet, tile, and ceramic surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.