
Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray
Mfr # F27275
Zoro # G004654091
product price: $11.75
/eaKey Features
Plate Size
2 29/32 in x 4 1/8 in (74 mm x 105 mm)
Caster Mounting Type
Plate
Color
Gray
Capacity (Lb.)
max 112 kg
Material
TPR (Thermoplastic Rubber)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F27275
Zoro #
G004654091
UPC #
57507272751
Country of Origin
China
Dimensions
Plate Size
2 29/32 in x 4 1/8 in (74 mm x 105 mm)
Details
Caster Mounting Type
Plate
Color
Gray
Capacity (Lb.)
max 112 kg
Material
TPR (Thermoplastic Rubber)
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Weight
0.56 kg
Description
Blue non-marking runner tread. These heavy-duty casters are durable and designed for use in the most demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.