Zoro Homepage

Industrial Gray Thermoplastic Rubber Caster, Fixed, with Plate, Gray

  • Mfr # F27276

  • Zoro # G404654110


product price: $16.39
/ea

Key Features

Color
Gray
Material
TPR (Thermoplastic Rubber)
Capacity (Lb.)
max 135 kg
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F27276
Zoro #
G404654110
UPC #
57507272768
Country of Origin
China

Dimensions

Plate Size
2 29/32 in x 4 1/8 in (74 mm x 105 mm)

Details

Color
Gray
Material
TPR (Thermoplastic Rubber)
Capacity (Lb.)
max 135 kg
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Weight
0.68 kg

Description

Blue non-marking runner tread. These heavy-duty casters are durable and designed for use in the most demanding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.