Industrial Gray Thermoplastic Rubber Caster, Swivel with Brake, with Plate, Gray

  • Mfr # F25371

  • Zoro # G504654102


product price:  $21.59
/ea

Key Features

Caster Mounting Type
Plate
Color
Gray
Plate Size
2 7/8 in x 3 5/8 in (73 mm x 92 mm)
Capacity (Lb.)
max 135 kg
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F25371
Zoro #
G504654102
UPC #
57507253712
Country of Origin
China

Dimensions

Plate Size
2 7/8 in x 3 5/8 in (73 mm x 92 mm)

Details

Caster Mounting Type
Plate
Color
Gray
Capacity (Lb.)
max 135 kg
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Material
TPR (Thermoplastic Rubber)
Weight
0.86 kg

Description

These heavy-duty casters are durable and designed for use in the most demanding environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.