
Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray
Mfr # F25657
Zoro # G704653905
product price:Â $21.55
/eaKey Features
Plate Size
2 7/8 in x 3 5/8 in (73 mm x 92 mm)
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Capacity (Lb.)
max 135 kg
Caster Mounting Type
Plate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F25657
Zoro #
G704653905
UPC #
57507256577
Country of Origin
China
Dimensions
Plate Size
2 7/8 in x 3 5/8 in (73 mm x 92 mm)
Details
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Capacity (Lb.)
max 135 kg
Caster Mounting Type
Plate
Color
Gray
Material
TPR (Thermoplastic Rubber)
Weight
0.79 kg
Description
These heavy-duty casters are durable and designed for use in the most demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.