Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pneumatic Casters, Fixed, with Plate, Black

  • Mfr # F27358

  • Zoro # G904654085


product price: $42.69
/ea

Key Features

Caster Mounting Type
Plate
Material
Rubber
Tread
Sawtooth
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F27358
Zoro #
G904654085
UPC #
57507273581
Country of Origin
China

Details

Caster Mounting Type
Plate
Material
Rubber
Tread
Sawtooth
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
Weight
2.73 kg

Description

These medium-duty industrial gray rubber casters are durable and designed for use in high-heat and other demanding environments. Suitable for use with surfaces that have water, solvents, detergent, petroleum, or by-products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.