Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pneumatic Casters, Fixed, with Plate, Black

  • Mfr # F27458

  • Zoro # G604653913


product price: $34.65
/ea

Key Features

Caster Mounting Type
Plate
Tread
Sawtooth
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F27458
Zoro #
G604653913
UPC #
57507274588
Country of Origin
China

Details

Caster Mounting Type
Plate
Tread
Sawtooth
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
Material
Rubber
Weight
2.39 kg

Description

These medium-duty multipurpose furniture casters with threaded stem are recommended for carpet, tile, and ceramic surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.