
Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black
Mfr # F26552
Zoro # G804653911
product price: $40.65
/eaKey Features
Caster Mounting Type
Plate
Application
Concrete, Wood/Planking, Asphalt, Gravel
Color
Black
Tread
Sawtooth
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F26552
Zoro #
G804653911
UPC #
57507265524
Country of Origin
China
Details
Caster Mounting Type
Plate
Application
Concrete, Wood/Planking, Asphalt, Gravel
Color
Black
Tread
Sawtooth
Material
Rubber
Weight
3.24 kg
Description
Industrial pneumatic casters. Absorbs shocks and vibration. Suitable for concrete, wood, asphalt, and gravel. Moves delicate loads smoothly and safely over rough surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.