Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black

  • Mfr # F26612

  • Zoro # G204653863


product price: $38.79
/ea

Key Features

Caster Mounting Type
Plate
Material
Rubber
Tread
Diamond
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26612
Zoro #
G204653863
UPC #
57507266125
Country of Origin
China

Details

Caster Mounting Type
Plate
Material
Rubber
Tread
Diamond
Color
Black
Application
Concrete, Wood/Planking, Asphalt, Gravel
Weight
3.87 kg

Description

Industrial pneumatic casters. Absorbs shocks and vibration. Suitable for concrete, wood, asphalt, and gravel. Moves delicate loads smoothly and safely over rough surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.