Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige

  • Mfr # F24804

  • Zoro # G104653789


product price:  $39.49
/ea

Key Features

Caster Mounting Type
Plate
Color
Blue, Beige
Material
Polyamide
Application
Asphalt, Wood/Planking, Carpet, Concrete
Weight
1.33 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F24804
Zoro #
G104653789
UPC #
57507248046
Country of Origin
China

Details

Caster Mounting Type
Plate
Color
Blue, Beige
Material
Polyamide
Application
Asphalt, Wood/Planking, Carpet, Concrete
Weight
1.33 kg

Description

These heavy-duty industrial black phenolic casters are suitable for extreme cold and extreme heat conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.