
Industrial Polyamide Rubber Caster, Swivel Without Brake, with Plate, Blue, Beige
Mfr # F24805
Zoro # G904654191
product price: $25.79
/eaKey Features
Color
Blue, Beige
Application
Asphalt, Wood/Planking, Carpet, Concrete
Capacity (Lb.)
max 200 kg
Plate Size
3 11/32 in x 4 1/8 in (85 mm x 105 mm)
Caster Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24805
Zoro #
G904654191
UPC #
57507248053
Country of Origin
China
Dimensions
Plate Size
3 11/32 in x 4 1/8 in (85 mm x 105 mm)
Details
Color
Blue, Beige
Application
Asphalt, Wood/Planking, Carpet, Concrete
Capacity (Lb.)
max 200 kg
Caster Mounting Type
Plate
Material
Polyamide
Weight
1.25 kg
Description
These heavy-duty industrial black phenolic casters are suitable for extreme cold and extreme heat conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.