Zoro Homepage

Lambton Collection 3 3/4-inch (96 mm) Champagne Bronze Modern Rectangular Cabinet Pull

  • Mfr # BP87396CHBRZ

  • Zoro # G800970616


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP87396CHBRZ
Zoro #
G800970616
UPC #
773199654865
Country of Origin
China

Description

Add a touch of gold to your kitchen or bathroom. This pull in Champagne Bronze finish is part of our Gold line up of hardware. Contemporary right-angled Richelieu pull gives a distinguished look to any interior décor and enhances the style of your kitchen and bathroom cabinets. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • Contemporary cabinet and drawer handle for kitchens and bathrooms
  • Center to Center measurement (distance between the drill holes): 3 3/4 in (96 mm)
  • Length (from left to right): 4 3/16 in (106 mm)
  • Width (top-to-bottom): 3/8 in (10 mm)
  • Projection (front to back): 1 3/8 in (35 mm)
  • Finish: Champagne Bronze, made of Zamak
  • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.