
Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2
Mfr # 8040900
Zoro # G304653961
product price: $181.99
/pk 2, $91.00/ea
Free Shipping & Returns
Key Features
Capacity
200 kg
Size
24 1/32 in x 27 15/16 in (610 mm x 710 mm)
Color
Matte Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040900
Zoro #
G304653961
UPC #
773199701446
Country of Origin
China
Dimensions
Size
24 1/32 in x 27 15/16 in (610 mm x 710 mm)
Details
Capacity
200 kg
Color
Matte Black
Material
Steel
Description
These medium-duty casters feature a scuff-free gray thermoplastic rubber with stem.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.