Shop RICHELIEU
See all product information
Create Account
LIFT HANDLE GARAGE, 2PK
- Mfr # 7690XR
- Zoro # G516569494
product price:Â
$
15.69
/pk of 2, $7.85/ea
Key Features
Material
Steel
Length
7.31 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7690XR
- Zoro #
- G516569494
- UPC #
- 62703077666
- Country of Origin
- China
- Material
- Steel
- Item
- Lift Handles
- Color
- Black
Dimensions
- Length
- 7.31 in
Description
Richelieu Onward 1.63 in. W X 7.31 in. L Steel Lift Handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.