
MAGNADRIVE Bit Holder
Mfr # 279211
Zoro # G801974989
product price: $11.55
/eaKey Features
Material
Steel, Plastic
Finish
Metal, Red
Inside Diameter
Yes
Overall Height
1.25 in
Drive Required
Quadrex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
279211
Zoro #
G801974989
UPC #
066366279214
Country of Origin
Canada
Dimensions
Overall Length
3 in
Inside Diameter
Yes
Overall Height
1.25 in
Height
1.25 in
Width
2 in
Overall Width
2 in
Length
3 in
Outside Diameter
Yes
Details
Material
Steel, Plastic
Finish
Metal, Red
Drive Required
Quadrex
Weight
0.1000
Color
Metal, Red
Application
For general applications.
Description
The MAGNADRIVE bit holder has two magnets that offer ten times more holding power than standard one-magnet bit holders. The two strong magnets hold firmly in place both the driver bit and the screw improving the screwdriver performance. Stop dropping screws, use MAGNADRIVE for fast efficient screwdriving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.