Zoro Homepage

MAGNADRIVE Bit Holder

  • Mfr # 279241

  • Zoro # G901974919


product price: $13.85
/ea

Key Features

Material
Steel, Plastic
Finish
Metal, Red
Overall Width
2 in
Height
1.25 in
Inside Diameter
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279241
Zoro #
G901974919
UPC #
66366279245
Country of Origin
Canada

Dimensions

Overall Length
6 in
Overall Width
2 in
Height
1.25 in
Inside Diameter
Yes
Length
6 in
Outside Diameter
Yes
Overall Height
1.25 in
Width
2 in

Details

Material
Steel, Plastic
Finish
Metal, Red
Weight
0.2000
Application
For general applications.
Color
Metal, Red
Drive Required
Quadrex

Description

The MAGNADRIVE bit holder has two magnets that offer ten times more holding power than standard one-magnet bit holders. The two strong magnets hold firmly in place both the driver bit and the screw improving the screwdriver performance. Stop dropping screws, use MAGNADRIVE for fast efficient screwdriving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.