Zoro Homepage

MAGNADRIVE Bit Holder

  • Mfr # 279251

  • Zoro # G401974877


product price: $18.15
/ea

Key Features

Material
Steel, Plastic
Finish
Metal, Red
Inside Diameter
Yes
Color
Metal, Red
Application
For general applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279251
Zoro #
G401974877
UPC #
066366279252
Country of Origin
Canada

Dimensions

Overall Length
12 in
Inside Diameter
Yes
Height
1.25 in
Overall Width
2 in
Overall Height
1.25 in
Outside Diameter
Yes
Width
2 in
Length
12 in

Details

Material
Steel, Plastic
Finish
Metal, Red
Color
Metal, Red
Application
For general applications.
Weight
0.4000
Drive Required
Quadrex

Description

The MAGNADRIVE bit holder has two magnets that offer ten times more holding power than standard one-magnet bit holders. The two strong magnets hold firmly in place both the driver bit and the screw improving the screwdriver performance. Stop dropping screws, use MAGNADRIVE for fast efficient screwdriving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.