Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mibro 6 Steel Screw Pilot Drill Bit

  • Mfr # 158281

  • Zoro # G515573256


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158281
Zoro #
G515573256
UPC #
66366158281
Country of Origin
China

Description

Finish: *Material: Steel *Number in Package: 1 *Packaging Type: Carded *Product Type: Pilot Drill Bit *Shank Diameter: *Shank Type: *Sub Brand: Mibro *Brand Name: Richelieu *Style: Screw *Flute Length: *Overall Length: *Drill Size: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.