Zoro Homepage

Mibro #6 Steel Screw Pilot Drill Bit Straight Shank

  • Mfr # 158321

  • Zoro # G615700712


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158321
Zoro #
G615700712
UPC #
66366158328
Country of Origin
China

Description

Finish: *Material: Steel *Number in Package: 1 *Packaging Type: Carded *Product Type: Pilot Drill Bit *Shank Diameter: *Shank Type: Straight Shank *Sub Brand: Mibro *Brand Name: Richelieu *Style: Screw *Flute Length: *Overall Length: *Drill Size: #6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.