Mirabel Collection 3 3/4-in 96 mm Brushed Oil-Rubbed Bronze Transitional Rectangular Cabinet Pull
- Mfr # BP79596BORB
- Zoro # G515573416
product price:Â
$
14.49
/ea
Key Features
Material
Zamak
Length
4-3/16 in
Width
11/16 in
Projection
1-3/8 in
Outer Mounting Hole Ctr. to Ctr.
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP79596BORB
- Zoro #
- G515573416
- UPC #
- 773199326502
- Country of Origin
- China
- Finish
- Brushed Oil-Rubbed Bronze
- Material
- Zamak
- Projection
- 1-3/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 3-3/4 in
- Item
- Cabinet Pull
- Includes
- 8/32 in. Screws
- Shape
- Beveled & Rectangular
Dimensions
- Length
- 4-3/16 in
- Width
- 11/16 in
Description
Modernize your kitchen and bathroom decor with this transitional Richelieu pull. Its simple rectangular design is enhanced with ornamental detailing on the square base to provide a stylish look. Please note that the screws included with the products are a standard size of 1 in 25 mm length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in 16 mm to 19 mm.
- Transitional cabinet and drawer handle for kitchens and bathrooms
- Center to Center measurement (distance between the drill holes): 3-3/4 in (96 mm)
- Length (from left to right): 4-3/16 in (106 mm)
- Width (top-to-bottom): 11/16 in (17 mm)
- Projection (front to back): 1-3/8 in (35 mm)
- Finish: Brushed Oil-Rubbed Bronze, made of Zamak
- Included: Mounting hardware is included for an easy installation (8/32 screws)
- Sold per unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.