Mirabel Collection 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Transitional Cabinet Pull

  • Mfr # BP795160195

  • Zoro # G800970173


product price:  $10.29
/ea

Key Features

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP795160195
Zoro #
G800970173
UPC #
773199326335
Country of Origin
China

Details

Finish
Brushed Nickel
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Item
Cabinet Pull

Description

Modernize your kitchen and bathroom décor with this transitional Richelieu pull. Its simple rectangular design is enhanced with ornamental detailing on the square base to provide a stylish look. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •Transitional cabinet and drawer handle for kitchens and bathrooms
  • •Center to Center measurement (distance between the drill holes): 6 5/16 in (160 mm)
  • •Length (from left to right): 7 1/16 in (180 mm)
  • •Width (top-to-bottom): 11/16 in (17 mm)
  • •Projection (front to back): 1 3/8 in (35 mm)
  • •Finish: Brushed Nickel, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.