Zoro Homepage

Mirbo 8 Steel Screw Pilot Drill Bit Straight Shank

  • Mfr # 158471

  • Zoro # G115573243


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158471
Zoro #
G115573243
UPC #
66366158472
Country of Origin
China

Description

Finish: *Material: Steel *Number in Package: 1 *Packaging Type: Carded *Product Type: Pilot Drill Bit *Shank Diameter: *Shank Type: Straight Shank *Sub Brand: Mirbo *Brand Name: Richelieu *Style: Screw *Flute Length: *Overall Length: *Drill Size: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.