Shop RICHELIEU
See all product information
Create Account
Multi-Purpose Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black, Zinc
- Mfr # F30247
- Zoro # G404654226
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Application
Tile/Ceramic/ Linoleum, Carpet
Color
Black, Zinc
Material
Flexible Rubber
Load Capacity
max 40 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F30247
- Zoro #
- G404654226
- UPC #
- 057507302472
- Country of Origin
- China
Details
- Application
- Tile/Ceramic/ Linoleum, Carpet
- Color
- Black, Zinc
- Material
- Flexible Rubber
- Load Capacity
- max 40 kg
Description
These bed frame casters allow you to easily move your bed and change your bedroom layout.
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
- Technical Guide 14 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.