Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc

  • Mfr # F30719

  • Zoro # G204654228


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Application
Tile/Ceramic/ Linoleum, Carpet
Stem Dia.
3/8 in (9.5 mm) − 16 x 1 in (25.4 mm)
Material
Flexible Rubber
Color
Black, Zinc
Load Capacity
max 57 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F30719
Zoro #
G204654228
UPC #
057507307194
Country of Origin
China

Dimensions

Stem Dia.
3/8 in (9.5 mm) − 16 x 1 in (25.4 mm)

Details

Application
Tile/Ceramic/ Linoleum, Carpet
Material
Flexible Rubber
Color
Black, Zinc
Load Capacity
max 57 kg
Weight
0.26 kg

Description

JACK design casters. Medium-duty caster that adds uniqueness and mobility to your designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.