Zoro Homepage

Padova Collection 5 1/16-inch (128 mm) Antique Nickel Transitional Rectangular Cabinet Bar Pull

  • Mfr # BP650128143

  • Zoro # G600970212


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP650128143
Zoro #
G600970212
UPC #
773199320470
Country of Origin
China

Description

This Richelieu transitional style pull refreshes the look of kitchen and bathroom cabinets. Its slightly curved shape will add a distinguished look to your interior décor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • Transitional cabinet and drawer handle for kitchens and bathrooms
  • Center to Center measurement (distance between the drill holes): 5 1/16 in (128 mm)
  • Length (from left to right): 7 13/16 in (198 mm)
  • Width (top-to-bottom): 7/16 in (11 mm)
  • Projection (front to back): 1 1/4 in (31 mm)
  • Finish: Antique Nickel, made of Zamak
  • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.