Zoro Homepage

Padova Collection 5 1/16-inch (128 mm) Matte Black Transitional Rectangular Cabinet Bar Pull

  • Mfr # BP650128900

  • Zoro # G600970472


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP650128900
Zoro #
G600970472
UPC #
773199623014
Country of Origin
China

Description

Find the perfect black hardware for your space. This pull in Matte Black finish is part of our Black line up of hardware. This Richelieu transitional style pull refreshes the look of kitchen and bathroom cabinets. Its slightly curved shape will add a distinguished look to your interior décor. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • Transitional cabinet and drawer handle for kitchens and bathrooms
  • Center to Center measurement (distance between the drill holes): 5 1/16 in (128 mm)
  • Length (from left to right): 7 13/16 in (198 mm)
  • Width (top-to-bottom): 7/16 in (11 mm)
  • Projection (front to back): 1 1/4 in (31 mm)
  • Finish: Matte Black, made of Zamak
  • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.