Zoro Homepage

Power Strip, USB, 3 Outlet(s) 1.8 m

  • Mfr # 3313900

  • Zoro # G402675988


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Type
USB
Number of Outlets
3
Cord Length
1.8 m
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3313900
Zoro #
G402675988
UPC #
773199821618
Country of Origin
China

Dimensions

Cord Length
1.8 m

Details

Item
Power Strip
Type
USB
Number of Outlets
3
Standards
UL Listed

Description

Combine your charging station and power bar to optimize your office space, living room, or bedroom. This ergonomic and easy-to-install power bar is equipped with three 120 V outlets, one USB-A outlet, one USB-C outlet with plug and a 1.8m (70 inches) power cord. Ideal for arranging and organizing electronic devices. Can be installed under a table, counter, shelf, sofa, or bed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.