Zoro Homepage

Pro-Mix Screwdriver Bit Set - 33 Pieces

  • Mfr # 386360

  • Zoro # G701974881


product price: $12.29
/ea

Key Features

Overall Length
3.75 in
Material
Steel
Includes
1 in (25.4 mm) screwdriver bits: - Square recess: #0, #1, #2, #3 - Phillips: #1, #2, #3 - Slot: #3-4, #6-8, #8-10, #10-12 - Star: T8, T9, T10, T15, T20, T25, T27, T30, T40 - Pozidriv: PZ0, PZ1, PZ2, PZ3 - Hex: H2, H2.5, H3, H4, H5, H5.5, H6 - Drywall bit - Magnetic bit holder
Outside Diameter
Yes
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386360
Zoro #
G701974881
UPC #
66366386363
Country of Origin
China

Dimensions

Overall Length
3.75 in
Outside Diameter
Yes
Length
3.75 in
Inside Diameter
Yes
Width
2.25 in
Overall Height
1.25 in
Height
1.25 in
Overall Width
2.25 in

Details

Material
Steel
Includes
1 in (25.4 mm) screwdriver bits: - Square recess: #0, #1, #2, #3 - Phillips: #1, #2, #3 - Slot: #3-4, #6-8, #8-10, #10-12 - Star: T8, T9, T10, T15, T20, T25, T27, T30, T40 - Pozidriv: PZ0, PZ1, PZ2, PZ3 - Hex: H2, H2.5, H3, H4, H5, H5.5, H6 - Drywall bit - Magnetic bit holder
Weight
0.5500
Application
For general purposes.
Color
Metal, Chrome
Drive
Square, Phillips, Slot, Star, Pozi, Hexagonal
Finish
Metal, Chrome

Description

The Pro-Mix Screwdriver Bit Set includes 32 assorted 1 in (25 mm) long driver bits and one magnetic bit holder. The driver bits are manufactured with S2 chrome molybdenum steel to offer a consistent Rockwell hardness (HRC) of 59-61, which ensures the bit tips are hard enough to keep their shape but not too hard to damage the screw head. The screwdriver head profile is carefully controlled to ensure a tight fit significantly improving screwdriver bit performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.