Zoro Homepage

Quadratonda Design Table Leg, 27 3/4 in (705 mm), Gray, Adjustable

  • Mfr # 618705100

  • Zoro # G304653909


product price: $55.35
/ea

Key Features

Capacity
max 331 lbs
Color
Gray
Material
Metal
Size
1 31/32 in x 1 31/32 in (50 mm x 50 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618705100
Zoro #
G304653909
UPC #
773199659976
Country of Origin
Italy

Dimensions

Size
1 31/32 in x 1 31/32 in (50 mm x 50 mm)

Details

Capacity
max 331 lbs
Color
Gray
Material
Metal

Description

These round table legs with a textured aluminum finish will enhance the value of your design and add a great finishing touch to your table or desk. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.