Quick Release Mandrel Adapter for 1 1/4 in to 6-inch (32 mm to 152 mm) Hole Saw

  • Mfr # 991121

  • Zoro # G501974913


product price:  $11.29
/ea

Key Features

Application
Loosen the screw in the mandrel and engage the heavy-duty spring-loaded drive pins on all hole saws 1 1/4 in (31.75 mm) through 6 in (152.4 mm) and drill the hole. To remove the blade, snap the spring-loaded drive pins out and easily unscrew the hole saw blade body.
Inside Diameter
Yes
Length
7 in
Width
4 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
991121
Zoro #
G501974913
UPC #
066366991123
Country of Origin
China

Dimensions

Inside Diameter
Yes
Length
7 in
Width
4 in
Overall Length
7 in
Overall Height
1.5 in
Height
1.5 in
Overall Width
4 in
Outside Diameter
Yes

Details

Application
Loosen the screw in the mandrel and engage the heavy-duty spring-loaded drive pins on all hole saws 1 1/4 in (31.75 mm) through 6 in (152.4 mm) and drill the hole. To remove the blade, snap the spring-loaded drive pins out and easily unscrew the hole saw blade body.
Includes
Mandrel includes 1/4 in (6.35 mm) pilot drill.
Finish
White
Color
White
Material
Bi-Metal
Weight
0.4000

Description

MIBRO's Quick-Release Mandrel allows for fast and easy changes of a hole saw blade body. Loosen the screw in the mandrel and engage the heavy-duty spring-loaded drive pins on all hole saws 1 1/4 in (32 mm) through 6 in (152 mm) and drill the hole. To remove the blade, snap the spring-loaded drive pins out and easily unscrew the hole saw blade body. No more struggling to loosen an overtightened mandrel stuck in the hole saw. Mandrel includes 1/4 in (6 mm) pilot drill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.