This item is Discontinued.

Richelieu #R1 1/4 in (6 mm) x 11/16 in (17 mm) Mini Beech Wood Biscuit, PK 110 2993404

This item is Discontinued.

Richelieu

#R1 1/4 in (6 mm) x 11/16 in (17 mm) Mini Beech Wood Biscuit, PK 110 (Discontinued)

Mfr # 2993404
Zoro # G801974897
UPC # 25104299303
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2993404
Zoro #
G801974897
UPC #
25104299303
Country of Origin
China

Dimensions

Size
#R1
Outside Diameter
Yes
Overall Length
0.67 in
Depth
0.12 in
Overall Width
0.24 in
Inside Diameter
Yes
Length
0.67 in
Width
0.24 in

Details

For Use With
A biscuit joiner.
Includes
Jar of 110 units
Material
Wood
Finish
Beech
Application
Wood biscuits are designed for use with a biscuit joiner.
Weight
0.1000
Color
Beech

Description

Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.