Zoro Homepage

Roosevelt Collection 3 3/4-inch Brushed Nickel Modern Cabinet Bar Pull

  • Mfr # BP20596195

  • Zoro # G300969776


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP20596195
Zoro #
G300969776
UPC #
773199604679
Country of Origin
China

Description

This streamlined solid steel pull will add simple elegance to your decor. This certified product will give existing furniture and cabinets an instant upgrade. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19-mm).


  • • Contemporary cabinet and drawer handle for kitchens and bathrooms
  • • RoHS Certified: Certified lead-free, mercury-free, cadmium-free, and hexavalent chromium-free
  • • Center to Center measurement (distance between the drill holes): 3-3/4 in (96 mm)
  • • Length (from left to right): 5-3/8 in (136 mm)
  • • Width (top-to-bottom): 1/2 in (12 mm)
  • • Projection (front to back): 1-3/8 in (35 mm)
  • • Finish: Brushed Nickel, made of Steel
  • • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • • Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.