Zoro Homepage

Roosevelt Collection 3 3/4-inch Matte Black Modern Cabinet Bar Pull

  • Mfr # BP20596900

  • Zoro # G900969794


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP20596900
Zoro #
G900969794
UPC #
773199719021
Country of Origin
China

Description

Find the perfect black hardware for your space. This pull in Matte Black finish is part of our Black line up of hardware. This streamlined solid steel pull will add simple elegance to your decor. This certified product will give existing furniture and cabinets an instant upgrade. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19-mm).


  • • Contemporary cabinet and drawer handle for kitchens and bathrooms
  • • RoHS Certified: Certified lead-free, mercury-free, cadmium-free, and hexavalent chromium-free
  • • Center to Center measurement (distance between the drill holes): 3-3/4 in (96 mm)
  • • Length (from left to right): 5-3/8 in (136 mm)
  • • Width (top-to-bottom): 1/2 in (12 mm)
  • • Projection (front to back): 1-3/8 in (35 mm)
  • • Finish: Matte Black, made of Steel
  • • Included: Mounting hardware is included for an easy installation (8/32 screws)
  • • Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.