Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Birch Head Plug 5/16 in. D X .32 in. L Natural, 25PK

  • Mfr # R77185

  • Zoro # G315628712


product price: $3.59
/pk 25, $0.14/ea
Sold in multiples of 5 for $17.95

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R77185
Zoro #
G315628712
UPC #
773199771852
Country of Origin
China

Details

System of Measurement
Inch

Description

Height: *Length: .32 *Material: Birch *Brand Name: Richelieu *Product Type: Head Plug *Shape: Round *Sub Brand: *Color Coding: Natural *Diameter: 5/16 *Number in Package: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.