Zoro Homepage

T25 2-inch Torx Driver Bit, Green Finish, 2PK

  • Mfr # TDBPWT252MR

  • Zoro # G210924063


product price: $4.65
/pk 2, $2.33/ea
Sold in multiples of 2 for $9.30

Key Features

Overall Bit Length
2 in.
Drill Bit Size
2 in. impact-ready driver bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDBPWT252MR
Zoro #
G210924063
UPC #
-
Country of Origin
China

Dimensions

Overall Bit Length
2 in.
Drill Bit Size
2 in. impact-ready driver bits

Description

These bits are specially designed for PWR DRIVE screws. 100% compatible with all existing T-25 screws and impact-ready. New on the Canadian market: the screw will stick to the tip, which is uncommon with regular T-25 screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.