
Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2
Mfr # 80404900
Zoro # G004654213
product price: $141.29
/pk 2, $70.65/ea
Free Shipping & Returns
Key Features
Material
Steel
Capacity
200 kg
Size
13 31/32 in x 16 5/32 in (355 mm x 410 mm)
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80404900
Zoro #
G004654213
UPC #
773199701484
Country of Origin
China
Dimensions
Size
13 31/32 in x 16 5/32 in (355 mm x 410 mm)
Details
Material
Steel
Capacity
200 kg
Color
Matte Black
Description
These medium-duty casters feature a scuff-free gray thermoplastic rubber with stem.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.